- 5 1/8" Overall Length
- 3/4" Jaw Length
- Diagonal Cutting
- w/Pliers
| Jaw Thickness | 3/8 in |
| Jaw Width | 0.688 in |
| Overall Length | 5.125 in |
| Grip | Cushioned |
| Plier Type | Diagonal Cutting, w/* Spring |
| Jaw Length | 3/4 in |
| Weight | 0.255 LB |
| EAN or UPC | 781412671735 |
| Jaw Thickness | 3/8 in |
| Jaw Width | 0.688 in |
| Overall Length | 5.125 in |
| Grip | Cushioned |
| Plier Type | Diagonal Cutting, w/* Spring |
| Jaw Length | 3/4 in |
| Weight | 0.255 LB |
| EAN or UPC | 781412671735 |