- 6.313" Overall Length
- 7/8" Jaw Length
- Diagonal Cutting
- w/Pliers
| Jaw Width | 3/4 in |
| Grip | Cushioned |
| Jaw Thickness | 0.438 in |
| Jaw Length | 7/8 in |
| Plier Type | Diagonal Cutting, w/* Spring |
| Overall Length | 6.313 in |
| Weight | 0.38 LB |
| EAN or UPC | 781412671759 |
| Jaw Width | 3/4 in |
| Grip | Cushioned |
| Jaw Thickness | 0.438 in |
| Jaw Length | 7/8 in |
| Plier Type | Diagonal Cutting, w/* Spring |
| Overall Length | 6.313 in |
| Weight | 0.38 LB |
| EAN or UPC | 781412671759 |