- 4.468" Overall Length
- 0.563" Jaw Length
- Diagonal Cutting
- w/Pliers
| Jaw Length | 0.563 in |
| Grip | Cushioned |
| Jaw Width | 0.438 in |
| Jaw Thickness | 1/4 in |
| Overall Length | 4.468 in |
| Plier Type | Diagonal Cutting, w/* Spring |
| Weight | 0.12 LB |
| EAN or UPC | 781412671834 |
| NSN Number | 5120-01-378-6086 |

