- Diagonal Pliers
- 1/2" Jaw Length
- 4 1/2" Long
features
- Precision machined cutting edges meet at the tip, providing improved cutting performance
- Induction hardened cutting edge ensures maximum durability and long life
| Jaw Length | 1/2 in |
| Grip | Rubber |
| Length | 4 1/2 in |
| Jaw Thickness | 1/4 in |
| Jaw Width | 0.333 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412671841 |
| NSN Number | 5110-00-618-2700 |

