- 6 3/8" Overall Length
- 7/8" Jaw Length
- Diagonal Cutting
- w/Plastic Cutting Pliers
| Grip | Cushioned |
| Jaw Length | 7/8 in |
| Plier Type | Diagonal Cutting, w/* Spring, Plastic Cutting |
| Jaw Width | 3/4 in |
| Overall Length | 6.375 in |
| Jaw Thickness | 3/8 in |
| Weight | 0.36 LB |
| EAN or UPC | 781412671957 |

