- 7.438" Overall Length
- 1 1/8" Jaw Length
- Diagonal Cutting
- w/Plastic Cutting Pliers
| Jaw Width | 0.888 in |
| Jaw Thickness | 0.438 in |
| Plier Type | Diagonal Cutting, w/* Spring, Plastic Cutting |
| Jaw Length | 1 1/8 in |
| Grip | Cushioned |
| Overall Length | 7.438 in |
| Weight | 0.5 LB |
| EAN or UPC | 781412671971 |

