- 11 9/16" Long
- Chain Nose
- Long Reach Pliers
features
- Extra long handle allows greater access to confined, restricted areas and provides more holding power at the tip with less effort
- Made in USA
| Grip | Cushioned |
| Overall Length | 11.562 in |
| Plier Type | Chain Nose, Long Reach |
| Jaw Thickness | 0.406 in |
| Jaw Width | 0.718 in |
| Jaw Length | 2.812 in |
| Weight | 0.685 LB |
| EAN or UPC | 781412672404 |
| NSN Number | 5120-01-428-7853, 5120-01-428-7855 |

