- 11 3/8" Long
- Bent Chain Nose
- Long Reach Pliers
features
- Extra long handle allows greater access to confined, restricted areas and provides more holding power at the tip with less effort
- Bent-nose design allows access around obstructions
- Made in USA
| Jaw Width | 0.718 in |
| Jaw Length | 2.562 in |
| Grip | Cushioned |
| Overall Length | 11.375 in |
| Jaw Thickness | 0.406 in |
| Plier Type | Chain Nose, Bent, Long Reach |
| Weight | 0.7 LB |
| EAN or UPC | 781412672411 |
| NSN Number | 5120-01-428-7835, 5120-01-441-6546 |

