- 4 3/4" Overall Length
- 1.063" Jaw Length
- Chain Nose Pliers
| Plier Type | Chain Nose |
| Jaw Length | 1.063 in |
| Jaw Width | 0.438 in |
| Jaw Thickness | 3/8 in |
| Overall Length | 4.75 in |
| Grip | Cushioned |
| Weight | 0.135 LB |
| EAN or UPC | 781412672534 |
| NSN Number | 5120-01-367-4640 |
| Plier Type | Chain Nose |
| Jaw Length | 1.063 in |
| Jaw Width | 0.438 in |
| Jaw Thickness | 3/8 in |
| Overall Length | 4.75 in |
| Grip | Cushioned |
| Weight | 0.135 LB |
| EAN or UPC | 781412672534 |
| NSN Number | 5120-01-367-4640 |