- 5.313" Overall Length
- 1.630" Jaw Length
- Chain Nose Pliers
| Jaw Width | 3/4 in |
| Plier Type | Chain Nose |
| Grip | Cushioned |
| Jaw Thickness | 3/8 in |
| Overall Length | 5.313 in |
| Jaw Length | 1.63 in |
| Weight | 0.23 LB |
| EAN or UPC | 781412672558 |
| Jaw Width | 3/4 in |
| Plier Type | Chain Nose |
| Grip | Cushioned |
| Jaw Thickness | 3/8 in |
| Overall Length | 5.313 in |
| Jaw Length | 1.63 in |
| Weight | 0.23 LB |
| EAN or UPC | 781412672558 |