- 6.313" Overall Length
- 2" Jaw Length
- Chain Nose Pliers
| Jaw Length | 2 in |
| Plier Type | Chain Nose |
| Overall Length | 6.313 in |
| Grip | Cushioned |
| Jaw Thickness | 3/8 in |
| Jaw Width | 0.688 in |
| Weight | 0.28 LB |
| EAN or UPC | 781412672572 |
| NSN Number | 5120-01-367-4641 |
| Jaw Length | 2 in |
| Plier Type | Chain Nose |
| Overall Length | 6.313 in |
| Grip | Cushioned |
| Jaw Thickness | 3/8 in |
| Jaw Width | 0.688 in |
| Weight | 0.28 LB |
| EAN or UPC | 781412672572 |
| NSN Number | 5120-01-367-4641 |