- 7 7/8" Overall Length
- 2 1/4" Jaw Length
- Chain Nose Pliers
| Plier Type | Chain Nose |
| Overall Length | 7.875 in |
| Jaw Length | 2 1/4 in |
| Jaw Width | 0.813 in |
| Grip | Cushioned |
| Jaw Thickness | 0.435 in |
| Weight | 0.49 LB |
| EAN or UPC | 781412672596 |
| NSN Number | 5120-01-367-4642, 5120-01-367-4643, 5120-01-367-4644 |

