- 5 5/8" Overall Length
- 1 1/2" Jaw Length
- Chain Nose
- w/Pliers
features
- Made in USA
compliances
- 0
| Grip | Cushioned |
| Jaw Width | 0.688 in |
| Plier Type | Chain Nose, w/* Cutter |
| Jaw Length | 1 1/2 in |
| Jaw Thickness | 3/8 in |
| Overall Length | 5.625 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412673036 |

