- 7 3/4" Overall Length
- 2 1/4" Jaw Length
- Chain Nose
- w/Pliers
features
- Made in USA
compliances
- 0
| Plier Type | Chain Nose, w/* Cutter |
| Grip | Cushioned |
| Overall Length | 7.75 in |
| Jaw Width | 0.813 in |
| Jaw Length | 2 1/4 in |
| Jaw Thickness | 0.438 in |
| Weight | 0.485 LB |
| EAN or UPC | 781412673074 |
| NSN Number | 5120-01-428-7830 |

