- 8" Overall Length
- 1 1/4" Jaw Length
- Chain Nose
- Long Pliers
| Jaw Length | 1 1/4 in |
| Grip | Cushioned |
| Jaw Width | 5/8 in |
| Jaw Thickness | 0.438 in |
| Plier Type | Chain Nose, Long |
| Overall Length | 8 in |
| Weight | 0.435 LB |
| EAN or UPC | 781412673234 |
| NSN Number | 5120-01-349-1639 |
| Jaw Length | 1 1/4 in |
| Grip | Cushioned |
| Jaw Width | 5/8 in |
| Jaw Thickness | 0.438 in |
| Plier Type | Chain Nose, Long |
| Overall Length | 8 in |
| Weight | 0.435 LB |
| EAN or UPC | 781412673234 |
| NSN Number | 5120-01-349-1639 |