- 7.813" Overall Length
- 2.310" Jaw Length
- Chain Nose
- w/Stripper Pliers
| Jaw Thickness | 0.438 in |
| Grip | Cushioned |
| Plier Type | Chain Nose, w/* Wire Stripper |
| Overall Length | 7.813 in |
| Jaw Width | 0.813 in |
| Jaw Length | 2.31 in |
| Weight | 0.83 LB |
| EAN or UPC | 781412673319 |
| Jaw Thickness | 0.438 in |
| Grip | Cushioned |
| Plier Type | Chain Nose, w/* Wire Stripper |
| Overall Length | 7.813 in |
| Jaw Width | 0.813 in |
| Jaw Length | 2.31 in |
| Weight | 0.83 LB |
| EAN or UPC | 781412673319 |