- 5 7/8" Overall Length
- 2.063" Jaw Length
- Long Thin
- Needle Nose Pliers
features
- Made in USA
compliances
- 0
| Jaw Width | 0.438 in |
| Grip | Cushioned |
| Jaw Length | 2.063 in |
| Plier Type | Long Thin, Needle Nose |
| Overall Length | 5.875 in |
| Jaw Thickness | 1/4 in |
| Weight | 0.13 LB |
| EAN or UPC | 781412673579 |
| NSN Number | 5120-01-367-3852 |

