- 6 7/8" Overall Length
- 2 1/4" Jaw Length
- Long Thin
- Needle Nose Pliers
features
- Made in USA
compliances
- 0
| Jaw Length | 2 1/4 in |
| Plier Type | Long Thin, Needle Nose |
| Grip | Cushioned |
| Jaw Width | 0.688 in |
| Overall Length | 6.875 in |
| Jaw Thickness | 3/8 in |
| Weight | 0.285 LB |
| EAN or UPC | 781412673678 |
| NSN Number | 5120-00-239-3481 |

