- Needle Nose Plier, Long Extra Thin
- 6 1/4" Long
- 0.563" Jaw Width
| Jaw Length | 2 in |
| Jaw Width | 0.563 in |
| Grip | Rubber |
| Overall Length | 6.25 in |
| Jaw Thickness | 0.313 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412673708 |
| Jaw Length | 2 in |
| Jaw Width | 0.563 in |
| Grip | Rubber |
| Overall Length | 6.25 in |
| Jaw Thickness | 0.313 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412673708 |