- 5 7/8" Overall Length
- 1.313" Jaw Length
- Chain Nose
- Bent Pliers
| Jaw Thickness | 3/8 in |
| Plier Type | Chain Nose, Bent |
| Overall Length | 5.875 in |
| Grip | Cushioned |
| Jaw Width | 0.688 in |
| Jaw Length | 1.313 in |
| Weight | 0.31 LB |
| EAN or UPC | 781412674019 |
| NSN Number | 5120-01-330-4715 |

