- 7 3/8" Overall Length
- 3/8" Jaw Length
- Flat Nose Pliers
| Jaw Thickness | 1/2 in |
| Jaw Width | 1 5/8 in |
| Grip | Cushioned |
| Jaw Length | 3/8 in |
| Plier Type | Flat Nose |
| Overall Length | 7.375 in |
| Weight | 0.32 LB |
| EAN or UPC | 781412674415 |
| Jaw Thickness | 1/2 in |
| Jaw Width | 1 5/8 in |
| Grip | Cushioned |
| Jaw Length | 3/8 in |
| Plier Type | Flat Nose |
| Overall Length | 7.375 in |
| Weight | 0.32 LB |
| EAN or UPC | 781412674415 |