- 8" Overall Length
- 1 3/8" Jaw Length
- Duckbill Pliers
| Jaw Length | 1 3/8 in |
| Grip | Cushioned |
| Plier Type | Duckbill |
| Overall Length | 8 in |
| Jaw Width | 1/2 in |
| Jaw Thickness | 3/8 in |
| Weight | 0.42 LB |
| EAN or UPC | 781412675030 |
| NSN Number | 5120-00-595-9519 |
| Jaw Length | 1 3/8 in |
| Grip | Cushioned |
| Plier Type | Duckbill |
| Overall Length | 8 in |
| Jaw Width | 1/2 in |
| Jaw Thickness | 3/8 in |
| Weight | 0.42 LB |
| EAN or UPC | 781412675030 |
| NSN Number | 5120-00-595-9519 |