- 7 3/8" Overall Length
- 3/8" Jaw Length
- End Cutting Pliers
features
- Made in USA
compliances
- 0
| Jaw Length | 3/8 in |
| Overall Length | 7.375 in |
| Jaw Thickness | 1/2 in |
| Jaw Width | 1 5/8 in |
| Plier Type | End Cutting |
| Grip | Cushioned |
| Weight | 0.75 LB |
| EAN or UPC | 781412675351 |
| NSN Number | 5110-01-434-9766 |

