Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Lock Ring Pliers

67-555

Lock Ring Pliers
Item #101725731
  • 1 1/2" Jaw Opening
  • 9" Overall Length
  • Tension Spring Closes Jaws
  • Standard Design
  • Lock Ring Pliers
Lock Ring Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Jaw Opening
  • 9" Overall Length
  • Tension Spring Closes Jaws
  • Standard Design
  • Lock Ring Pliers

features

  • 1 1/2" maximum jaw opening
  • Right angle jaw tips are knurled on outside surface to hold rings securely
  • Tension spring closes jaws
Overall Length 9 in
Spring Yes
Weight 0.575 LB
EAN or UPC 781412675559
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison