- Lock Ring Pliers, Parallel Jaws, Compound Leverage
- 1" Maximum Jaw Opening
features
- Right angle jaw tips are knurled on outside surface to hold rings securely
- Tension spring closes jaws
- 1" maximum jaw opening
| Jaw Opening [Max] | 1 in |
| Overall Length | 10 in |
| Jaw Type | Parrallel |
| Weight | 0.56 LB |
| EAN or UPC | 781412675658 |
| NSN Number | 5120-00-316-9191 |

