- 6 1/2" Overall Length
- Plain Handle Grip
- Slip Joint Pliers
description
- Two-position, slip joint adjustment
- shear-type wire cutter.
features
- Two-position, slip joint
compliances
- 0
| Plier Type | Slip Joint |
| Jaw Thickness | 0.39 in |
| Jaw Width | 1.312 in |
| Jaw Length | 1.812 in |
| Grip | Plain Handle |
| Overall Length | 6.5 in |
| Weight | 0.44 LB |
| EAN or UPC | 781412676570 |
| NSN Number | 5120-01-367-3859 |

