- 8" Overall Length
- Plain Handle Grip
- Slip Joint Pliers
description
- Two-position, slip joint adjustment
- shear-type wire cutter.
features
- Made in USA
- Two-position, slip joint
compliances
- 0
| Overall Length | 8 in |
| Jaw Length | 2 1/8 in |
| Plier Type | Slip Joint |
| Grip | Plain Handle |
| Jaw Width | 1.406 in |
| Jaw Thickness | 0.39 in |
| Weight | 0.595 LB |
| EAN or UPC | 781412676594 |
| NSN Number | 5120-01-434-9753 |

