- 6 1/2" Overall Length
- Cushioned Grip
- Pliers
description
- Two-position, slip joint adjustment
- shear-type wire cutter.
features
- Made in USA
- Two-position, slip joint
| Jaw Width | 1.312 in |
| Jaw Thickness | 0.39 in |
| Plier Type | Slip Joint |
| Grip | Cushioned |
| Overall Length | 6.5 in |
| Jaw Length | 1.912 in |
| Weight | 0.505 LB |
| EAN or UPC | 781412676679 |
| NSN Number | 5120-01-434-9759 |

