- 10" Overall Length
- Cushioned Grip
- Pliers
| Grip | Cushioned |
| Jaw Thickness | 0.484 in |
| Plier Type | Slip Joint |
| Overall Length | 10 in |
| Jaw Length | 2 1/8 in |
| Jaw Width | 1.406 in |
| Weight | 1.04 LB |
| EAN or UPC | 781412676716 |
| NSN Number | 5120-00-223-7398, 5120-01-434-9770 |
| Grip | Cushioned |
| Jaw Thickness | 0.484 in |
| Plier Type | Slip Joint |
| Overall Length | 10 in |
| Jaw Length | 2 1/8 in |
| Jaw Width | 1.406 in |
| Weight | 1.04 LB |
| EAN or UPC | 781412676716 |
| NSN Number | 5120-00-223-7398, 5120-01-434-9770 |