- 6 1/2" Overall Length
- Cushioned Grip
- Pliers
features
- Made in USA
| Grip | Cushioned |
| Overall Length | 6.5 in |
| Jaw Length | 1.812 in |
| Jaw Thickness | 0.215 in |
| Jaw Width | 1.312 in |
| Plier Type | Thin Nose |
| Weight | 0.45 LB |
| EAN or UPC | 781412676877 |
| NSN Number | 5120-00-224-1567, 5120-01-434-9768 |

