- 8" Overall Length
- Cushioned Grip
- Pliers
| Jaw Thickness | 0.39 in |
| Plier Type | Hose Clamp |
| Overall Length | 8 in |
| Grip | Cushioned |
| Jaw Width | 1.406 in |
| Jaw Length | 2.062 in |
| Weight | 0.7 LB |
| EAN or UPC | 781412676990 |
| NSN Number | 5120-00-537-3375, 5120-01-434-9772 |
| Jaw Thickness | 0.39 in |
| Plier Type | Hose Clamp |
| Overall Length | 8 in |
| Grip | Cushioned |
| Jaw Width | 1.406 in |
| Jaw Length | 2.062 in |
| Weight | 0.7 LB |
| EAN or UPC | 781412676990 |
| NSN Number | 5120-00-537-3375, 5120-01-434-9772 |