- 5" Overall Length
- Cushioned Grip
- Pliers
| Overall Length | 5 in |
| Jaw Width | 3/4 in |
| Jaw Thickness | 0.187 in |
| Jaw Length | 1 in |
| Grip | Cushioned |
| Plier Type | Tongue & Groove |
| Weight | 0.17 LB |
| EAN or UPC | 781412677171 |
| NSN Number | 5120-00-278-0350 |
| Overall Length | 5 in |
| Jaw Width | 3/4 in |
| Jaw Thickness | 0.187 in |
| Jaw Length | 1 in |
| Grip | Cushioned |
| Plier Type | Tongue & Groove |
| Weight | 0.17 LB |
| EAN or UPC | 781412677171 |
| NSN Number | 5120-00-278-0350 |