- 7" Overall Length
- Cushioned Grip
- Tongue & Groove Pliers
features
- Precision-milled, undercut rib joint
- Angled teeth provide superior gripping
- Fastener ensures permanent assembly
- Made in USA
compliances
- 0
| Jaw Length | 1 5/8 in |
| Grip | Cushioned |
| Overall Length | 7 in |
| Jaw Thickness | 3/8 in |
| Jaw Width | 1 1/4 in |
| Plier Type | Tongue & Groove |
| Weight | 0.57 LB |
| EAN or UPC | 781412677775 |
| NSN Number | 5120-00-278-0351, 5120-01-435-0653 |

