- 10" Overall Length
- Cushioned Grip
- Tongue & Groove Pliers
features
- Precision-milled, undercut rib joint
- Angled teeth provide superior gripping
- Fastener ensures permanent assembly
- Made in USA
compliances
- 0
| Grip | Cushioned |
| Jaw Thickness | 0.328 in |
| Plier Type | Tongue & Groove |
| Jaw Length | 2 in |
| Overall Length | 10 in |
| Jaw Width | 1.594 in |
| Weight | 0.975 LB |
| EAN or UPC | 781412677799 |
| NSN Number | 5120-01-150-1060, 5120-01-435-0668 |

