- 12 3/4" Overall Length
- Cushioned Grip
- Tongue & Groove Pliers
features
- Precision-milled, undercut rib joint
- Angled teeth provide superior gripping
- Fastener ensures permanent assembly
- Made in USA
compliances
- 0
| Grip | Cushioned |
| Jaw Width | 2 1/2 in |
| Plier Type | Tongue & Groove |
| Overall Length | 12.75 in |
| Jaw Thickness | 0.517 in |
| Jaw Length | 2 3/4 in |
| Weight | 1.91 LB |
| EAN or UPC | 781412677812 |
| NSN Number | 5120-00-781-0819, 5120-01-435-0617 |

