- 16" Overall Length
- Cushioned Grip
- Tongue & Groove Pliers
features
- Precision-milled, undercut rib joint
- Angled teeth provide superior gripping
- Fastener ensures permanent assembly
- Made in USA
compliances
- 0
| Overall Length | 16 in |
| Jaw Width | 2.312 in |
| Jaw Length | 3.156 in |
| Grip | Cushioned |
| Plier Type | Tongue & Groove |
| Jaw Thickness | 0.594 in |
| Weight | 2.785 LB |
| EAN or UPC | 781412677836 |
| NSN Number | 5120-00-781-0820, 5120-01-435-0639 |

