- Tongue & Groove Pliers
- 20" Long
- 4 3/4" Jaw Length
- Angle Head
features
- Precision milled undercut rib joint provides positive interlock between the two halves, eliminating separation
- Angled teeth provide superior gripping power over standard teeth
- Specially designed fastener ensures permanent assembly and smooth operation
| Jaw Width | 3 3/4 in |
| Jaw Length | 4 3/4 in |
| Grip | Cushioned |
| Plier Type | Angled Head |
| Overall Length | 20 in |
| Jaw Thickness | 5/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 781412677850 |

