- 10" Overall Length
- Cushioned Grip
- Pliers
| Overall Length | 10 in |
| Grip | Cushioned |
| Jaw Thickness | 0.422 in |
| Plier Type | Tongue & Groove, Pipewrench |
| Jaw Width | 1.312 in |
| Jaw Length | 1 3/4 in |
| Weight | 1.1 LB |
| EAN or UPC | 781412677898 |
| NSN Number | 5120-01-435-0658 |
| Overall Length | 10 in |
| Grip | Cushioned |
| Jaw Thickness | 0.422 in |
| Plier Type | Tongue & Groove, Pipewrench |
| Jaw Width | 1.312 in |
| Jaw Length | 1 3/4 in |
| Weight | 1.1 LB |
| EAN or UPC | 781412677898 |
| NSN Number | 5120-01-435-0658 |