- 12 3/4" Overall Length
- Cushioned Grip
- Pliers
| Grip | Cushioned |
| Plier Type | Tongue & Groove, Pipewrench |
| Jaw Length | 2.344 in |
| Jaw Thickness | 0.516 in |
| Overall Length | 12.75 in |
| Jaw Width | 1.703 in |
| Weight | 1.61 LB |
| EAN or UPC | 781412677911 |
| NSN Number | 5120-01-435-0673 |

