- Midget Angle Nose Pliers
- 5 1/4" Long
- 0.700" Jaw Length
| Overall Length | 5.25 in |
| Plier Type | Angled Head |
| Jaw Length | 0.7 in |
| Grip | Cushioned |
| Jaw Width | 7/8 in |
| Jaw Thickness | 0.175 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412678307 |
| NSN Number | 5120-01-335-1556 |
| Overall Length | 5.25 in |
| Plier Type | Angled Head |
| Jaw Length | 0.7 in |
| Grip | Cushioned |
| Jaw Width | 7/8 in |
| Jaw Thickness | 0.175 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412678307 |
| NSN Number | 5120-01-335-1556 |