- Cable Cutters
- 7 1/2" Long
- Cuts Aluminum and Copper Cable up to 2 Gauge
features
- For use with copper or aluminum cable up to 2/0 gauge
- Jamb nut on joint helps maintain even pressure on inside surface of blades
- Ground blades cut easily and cleanly
- Cushion grips for comfort
- Not for use on steel
| Used To Cut | Aluminum, Copper |
| Grip | Cushioned |
| Length | 7 1/2 in |
| Weight | 0.58 LB |
| EAN or UPC | 781412678505 |
| NSN Number | 5110-01-348-9654 |

