- 6 1/8" Length
- Strips Wire Size Numbers 10,12,14,16,18,20
| Plier Type | Wire Stripping |
| Length | 6 1/8 in |
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG |
| Crimps Wire Size No. | None |
| Cuts Bolt Sizes | None |
| Spring | Yes |
| Weight | 0.235 LB |
| EAN or UPC | 781412678895 |
| NSN Number | 5110-01-434-9779 |

