- 6 1/8" Length
- Strips Wire Size Numbers 22,24,26,28,30
| Plier Type | Wire Stripping |
| Cuts Bolt Sizes | None |
| Length | 6 1/8 in |
| Crimps Wire Size No. | None |
| Wire Range | 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG |
| Spring | Yes |
| Weight | 0.22 LB |
| EAN or UPC | 781412678918 |
| NSN Number | 5110-01-434-9794 |

