- 8 1/4" Length
- Strips Wire Size Numbers 10,12,14,16,18,20,22
features
- Made in USA
compliances
- 0
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
| Length | 8 1/4 in |
| Cuts Bolt Sizes | 4-40, 5-40, 6-32, 8-32, 10-32, 10-24 |
| Plier Type | Stripper, Cutter, Crimper |
| Crimps Wire Size No. | 7 & 8 mm Auto Ignition Terminals, 22-18, 16-10 |
| Spring | No |
| Weight | 0.44 LB |
| EAN or UPC | 781412679014 |
| NSN Number | 5110-01-434-9784 |

