- Stripper
- Cutter
- Crimper Pliers
- 8 5/8 Long
features
- Insulated and non-insulated crimp stations
- Curved cutter reduces force required to cut
| Plier Type | Stripper, Cutter, Crimper |
| Length | 8 5/8 in |
| Wire Range | #10,# 12,# 14,# 16,# 18,# 20, # 22 |
| Wire Type | Insulated, Non-Insulated |
| Crimps Wire Size No. | 22-14, 12-10, Auto 7 & 8 mm |
| Cuts Bolt Sizes | 4-40, 6-32, 8-32, 10-32, 10-24 |
| Weight | 0.48 LB |
| EAN or UPC | 781412679052 |
| NSN Number | 5110-01-434-9799, 5120-00-278-2423 |

