- Stripper
- Cutter
- Crimper Pliers
- 9 1/2" Long
features
- Insulated and non-insulated crimp stations including weatherpack terminals
- Anvil-type cutter
| Length | 9 1/2 in |
| Wire Range | #10,# 12,# 14,# 16,#18 |
| Plier Type | Stripper, Cutter, Crimper |
| Wire Type | Insulated, Non-Insulated |
| Crimps Wire Size No. | Auto 7 & 8 mm, # 10, # 12, # 14, # 16, # 18 |
| Weight | 0.74 LB |
| EAN or UPC | 781412679083 |
| NSN Number | 5110-01-434-9802 |

