- Stripper Cutter
- Erog Handle
- 7 1/4" Long
features
- Long, curved cutter requires less force to cut
- Lock protects cutting and stripping stations
- Precision ground stripping stations
| Cuts Bolt Sizes | 6-32, 8-32 |
| Strips & Cuts | 10 – 18 AWG Solid, 12-20 AWG Stranded |
| Handle Color | Blue |
| Overall Length | 7.25 in |
| Weight | 1.0 LB |
| EAN or UPC | 781412679106 |

