- External
- .025" Tip Size
- Straight Tip
| Bore Dia. for Internal Rings [Min] | N/A |
| Retaining Ring Type | External |
| Tip Size | 0.025 in |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | Straight |
| Weight | 0.06 LB |
| EAN or UPC | 781412679175 |
| Bore Dia. for Internal Rings [Min] | N/A |
| Retaining Ring Type | External |
| Tip Size | 0.025 in |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | Straight |
| Weight | 0.06 LB |
| EAN or UPC | 781412679175 |