- External
- .038" Tip Size
- Straight Tip
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | Straight |
| Retaining Ring Type | External |
| Tip Size | 0.038 in |
| Bore Dia. for Internal Rings [Min] | N/A |
| Weight | 0.16 LB |
| EAN or UPC | 781412679236 |
| NSN Number | 5120-00-293-2513, 5120-01-056-7444 |

