- External
- .070" Tip Size
- Straight Tip
| Retaining Ring Type | External |
| Tip Size | 0.070 in |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | Straight |
| Bore Dia. for Internal Rings [Min] | N/A |
| Weight | 0.24 LB |
| EAN or UPC | 781412679298 |
| NSN Number | 5120-00-293-0046, 5120-00-595-9555 |

